Thrust ball bearing SKF 51307, Inner diameter: 35 mm | Outer diameter: 68 mm | Width: 24 mm
Thrust Ball Bearing
See technical informationReferences
SKF:51307
Rubix:102A8662
Manufacturer :39737
EAN:7316577059529

Product details : SKF THRUST BALL BEARING 51307
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x68x68 mm |
|---|---|
| Logistic Weight | 363,7 g |
| Inner diameter | 35 mm |
| Outer diameter | 68 mm |
| Width | 24 mm |
| Type of bearing | simple effect |
| Series | 513 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.39 kg |
| Thickness | 24 mm |
| Reference speed | 3400 rpm |
| Sealing | open (no sealing, separable) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 49400 N |
Show UNSPSC/ECL@SS
£ 45.51 excl. VAT
/ Each
£ 54.61 incl. VAT
- Delivery usually within ( 3 ) days
