Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51115
Thrust ball bearing NSK 51115, Inner diameter: 75 mm | Outer diameter: 100 mm | Width: 19 mm
Axial grooved ball bearing 512
References
nsk:
51115
rubix:
102A5703
manufacturer :
51115 5
ean:
00029176026461
Technical specifications
Inner diameter
75
mm
Outer diameter
100
mm
Width
19
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51115
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
399
g
Inner diameter
75
mm
Outer diameter
100
mm
Width
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.32
excl. VAT
/
Each
£
35.18
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing NSK 51317, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 49 mm
Thrust ball bearing INA AKL9-HLC, Inner diameter: 9 mm | Outer diameter: 20 mm | Width: 7 mm
Thrust ball bearing SKF 53306, Inner diameter: 30 mm | Outer diameter: 60 mm | Width: 22.6 mm
Thrust ball bearing SNR 51405, Inner diameter: 25 mm | Outer diameter: 60 mm | Width: 24 mm
Thrust ball bearing SKF 51209, Inner diameter: 45 mm | Outer diameter: 73 mm | Width: 20 mm
Thrust ball bearing NSK O-8
Thrust ball bearing FAG 51117, Inner diameter: 85 mm | Outer diameter: 110 mm | Width: 19 mm
Thrust ball bearing SNR 51124, Inner diameter: 120 mm | Outer diameter: 155 mm | Width: 25 mm
Thrust ball bearing NTN 51228, Inner diameter: 140 mm | Outer diameter: 200 mm | Width: 46 mm
Thrust ball bearing FAG 51407, Inner diameter: 35 mm | Outer diameter: 80 mm | Width: 32 mm
Thrust ball bearing SKF 51120, Inner diameter: 100 mm | Outer diameter: 135 mm | Width: 25 mm
Thrust ball bearing SKF 51210, Inner diameter: 50 mm | Outer diameter: 78 mm | Width: 22 mm
Thrust ball bearing SNR 51307, Inner diameter: 35 mm | Outer diameter: 68 mm | Width: 24 mm
Thrust ball bearing NSK 51306, Inner diameter: 30 mm | Outer diameter: 60 mm | Width: 21 mm
Thrust ball bearing SKF 51103, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 9 mm