Thrust ball bearing INA AKL9-HLC, Inner diameter: 9 mm | Outer diameter: 20 mm | Width: 7 mm


Axial deep groove ball bearing

References
ina:AKL9-HLC
rubix:274A7224
manufacturer :0004810840000
ean:4054362016205
brand logo
brand logo
Technical specifications
Inner diameter9 mm
Outer diameter20 mm
Width7 mm
See all Specifications

Product details : INA AKL9-HLC AXIAL DEEP GROOVE BALL BEARING


Axial deep groove ball bearings are single direction or double direction ready-to-fit units that can support high axial forces and are not self-retaining. Owing to their construction, the bearing parts (shaft locating washer, housing locating washer, ball and cage assembly, support washer) can be mounted separately from each other.

Technical specifications


Attributes
Logistic Weight9,7 g
Inner diameter9 mm
Outer diameter20 mm
Width7 mm
SeriesAKL
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ Each
£ 15.78 incl. VAT
  • Usually arrives within 14 working days