Thrust ball bearing SKF 51209, Inner diameter: 45 mm | Outer diameter: 73 mm | Width: 20 mm
Thrust ball bearings 512.. Series
See technical informationReferences
SKF:51209
Rubix:102A8654
Manufacturer :39699
EAN:7316577058492

Product details : SKF THRUST BALL BEARING 51209
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x73x73 mm |
|---|---|
| Logistic Weight | 288 g |
| Inner diameter | 45 mm |
| Outer diameter | 73 mm |
| Width | 20 mm |
| Type of bearing | simple effect |
| Series | 512 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.2998 kg |
| Thickness | 20 mm |
| Reference speed | 3600 rpm |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 39000 N |
Show UNSPSC/ECL@SS
£ 40.82 excl. VAT
/ Each
£ 48.98 incl. VAT
- In stock: Next day delivery
