Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51116
Thrust ball bearing NSK 51116, Inner diameter: 80 mm | Outer diameter: 105 mm | Width: 19 mm
Axial grooved ball bearing 512
References
nsk:
51116
rubix:
102A5702
manufacturer :
51116 5
ean:
00029176062179
Technical specifications
Inner diameter
80
mm
Outer diameter
105
mm
Width
19
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51116
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
422
g
Inner diameter
80
mm
Outer diameter
105
mm
Width
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.17
excl. VAT
/
Each
£
39.80
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing SKF 53217, Inner diameter: 85 mm | Outer diameter: 125 mm | Width: 33.1 mm
Thrust ball bearing NTN 51117, Inner diameter: 85 mm | Outer diameter: 110 mm | Width: 19 mm
Thrust ball bearing SKF 52314, Inner diameter: 55 mm | Outer diameter: 125 mm | Width: 72 mm
Thrust ball bearing SKF 52234 M, Inner diameter: 150 mm | Outer diameter: 240 mm
Thrust ball bearing SNR 51100, Inner diameter: 10 mm | Outer diameter: 24 mm | Width: 9 mm
Thrust ball bearing INA AKL5-HLC, Inner diameter: 5 mm | Outer diameter: 12 mm | Width: 4 mm
Thrust ball bearing FAG 51200, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 11 mm
Thrust ball bearing NSK 53407U, Inner diameter: 35 mm | Outer diameter: 85 mm | Width: 37 mm
Thrust ball bearing SKF 53306, Inner diameter: 30 mm | Outer diameter: 60 mm | Width: 22.6 mm
Thrust ball bearing NTN 51114, Inner diameter: 70 mm | Outer diameter: 95 mm | Width: 18 mm
Thrust ball bearing NTN 51103, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 9 mm
Thrust ball bearing SNR 51203, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 12 mm
Thrust ball bearing SNR 51118, Inner diameter: 90 mm | Outer diameter: 120 mm | Width: 22 mm
Thrust ball bearing FAG 51213, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 27 mm
Thrust ball bearing FAG 53308, Inner diameter: 40 mm | Outer diameter: 78 mm | Width: 28.5 mm