Thrust ball bearing INA AKL5-HLC, Inner diameter: 5 mm | Outer diameter: 12 mm | Width: 4 mm


Axial deep groove ball bearing

References
ina:AKL5-HLC
rubix:238A1516
manufacturer :0004811300000
ean:4047643177252
brand logo
brand logo
Technical specifications
Inner diameter5 mm
Outer diameter12 mm
Width4 mm
See all Specifications

Product details : INA AKL5-HLC AXIAL DEEP GROOVE BALL BEARINGSPECIAL BEARING


Axial deep groove ball bearings are single direction or double direction ready-to-fit units that can support high axial forces and are not self-retaining. Owing to their construction, the bearing parts (shaft locating washer, housing locating washer, ball and cage assembly, support washer) can be mounted separately from each other.

Technical specifications


Attributes
Logistic Weight2,1 g
Inner diameter5 mm
Outer diameter12 mm
Width4 mm
SeriesAKL
Show UNSPSC/ECL@SS
£ 11.92 excl. VAT
/ Each
£ 14.30 incl. VAT
  • Usually arrives within 14 working days