Thrust ball bearing NTN 51117, Inner diameter: 85 mm | Outer diameter: 110 mm | Width: 19 mm
NTN - Thrust Ball Bearing - 51100
See technical informationReferences
NTN:51117
Rubix:204A8477
EAN:4547359306187

Product details : NTN 51117 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x110x19 mm |
|---|---|
| Logistic Weight | 450 g |
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 19 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 0.44 kg |
| Thickness | 19 mm |
| Reference speed | 3000 rpm |
| Sealing | open |
| Precision | iso class 0 |
| Basic dynamic load, axial - Ca | 46000 N |
Show UNSPSC/ECL@SS
£ 31.06 excl. VAT
/ Each
£ 37.27 incl. VAT
- Delivery usually within ( 3 ) days
