Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
SKF THRUST BALL BEARING 52234 M
Thrust ball bearing SKF 52234 M, Inner diameter: 150 mm | Outer diameter: 240 mm
Thrust ball bearing
References
skf:
52234 M
rubix:
102A8055
manufacturer :
39841
ean:
7316570514568
Technical specifications
Inner diameter
150
mm
Outer diameter
240
mm
See all Specifications
Product details
Technical specifications
Product details : SKF THRUST BALL BEARING 52234 M
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
97
x
240
x
240
mm
Logistic Weight
15200
g
Inner diameter
150
mm
Outer diameter
240
mm
Material
Bearing steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,204.11
excl. VAT
/
Each
£
5,044.93
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing FAG 51112, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 17 mm
Thrust ball bearing SKF 51307, Inner diameter: 35 mm | Outer diameter: 68 mm | Width: 24 mm
Thrust ball bearing NTN 51332, Inner diameter: 160 mm | Outer diameter: 270 mm | Width: 87 mm
Thrust ball bearing FAG 52305, Inner diameter: 20 mm | Outer diameter: 52 mm | Width: 34 mm
Thrust ball bearing SNR 51120, Inner diameter: 100 mm | Outer diameter: 135 mm | Width: 25 mm
Thrust ball bearing SKF BA 3, Inner diameter: 3 mm | Outer diameter: 8 mm | Width: 3.5 mm
Thrust ball bearing FAG 51116, Inner diameter: 80 mm | Outer diameter: 105 mm | Width: 19 mm
Thrust ball bearing SKF 52216, Inner diameter: 65 mm | Outer diameter: 115 mm | Width: 48 mm
Thrust ball bearing SKF 51211, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 25 mm
Thrust ball bearing SKF 53408, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 38.2 mm
Thrust ball bearing SKF 51224, Inner diameter: 120 mm | Outer diameter: 170 mm | Width: 39 mm
Thrust ball bearing NTN 51317, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 49 mm
Thrust ball bearing SKF BA 9, Inner diameter: 9 mm | Outer diameter: 20 mm | Width: 7 mm
Thrust ball bearing SKF 53214, Inner diameter: 70 mm | Outer diameter: 105 mm | Width: 28.8 mm
Thrust ball bearing SKF 51309, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 28 mm