Thrust Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 125 mm |
Width | 72 mm |
Logistics dimensions (L x W x H) | 72x125x125 mm |
---|---|
Logistic Weight | 3531 g |
Inner diameter | 55 mm |
Outer diameter | 125 mm |
Width | 72 mm |
Series | 523 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1400 rpm |
Limit speed | 2000 rpm |
Basic static load, axial - C0a | 320000 N |
Basic dynamic load, axial - Ca | 135000 N |
Usually arrives within 14 working days