SNR - Thrust Ball Bearing - 51202
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 35x35x12 mm |
---|---|
Logistic Weight | 56 g |
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 12 mm |
Series | 51200 |
Cage | Steel |
Basic static load, axial - C0a | 26600 N |
Basic dynamic load, axial - Ca | 16200 N |
Usually arrives within 14 working days