Thrust ball bearing NTN 51114, Inner diameter: 70 mm | Outer diameter: 95 mm | Width: 18 mm
NTN - Thrust Ball Bearing - 51100
See technical informationReferences
NTN:51114
Rubix:204A8471
EAN:4547359306132

Product details : NTN 51114 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x18 mm |
|---|---|
| Logistic Weight | 360 g |
| Inner diameter | 70 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | high carbon chrome steel |
| Cage | steel |
| Weight | 0.36 kg |
| Thickness | 18 mm |
| Reference speed | 3400 rpm |
| Sealing | open |
| Precision | iso class 0 |
| Basic dynamic load, axial - Ca | 43100 N |
Show UNSPSC/ECL@SS
£ 22.07 excl. VAT
/ Each
£ 26.48 incl. VAT
- Delivery usually within ( 3 ) days
