SNR 29336E SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 29320.E
See technical informationReferences
SNR:29336E
Rubix:204A6527
Manufacturer :29336.E
EAN:3413520710064

Product details : SNR 29336E SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 73 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 996.87 excl. VAT
/ Each
£ 1,196.24 incl. VAT
- Delivery usually within ( 3 ) days
