Axial spherical roller bearing
Inner diameter | 320 mm |
---|---|
Outer diameter | 500 mm |
Width | 109 mm |
Logistic Weight | 72400 g |
---|---|
Inner diameter | 320 mm |
Outer diameter | 500 mm |
Width | 109 mm |
Reference speed | 650 rpm |
Basic static load, axial - C0a | 11000000 N |
Basic dynamic load, axial - Ca | 3350000 N |
Usually arrives within 14 working days