FAG 29336-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing
See technical informationReferences
FAG:29336-E1-XL
Rubix:157A8912
Manufacturer :0389998970000
EAN:4012802190007

Product details : FAG 29336-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing 293..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 18400 g |
|---|---|
| Inner diameter | 180 mm |
| Outer diameter | 300 mm |
| Width | 73 mm |
| Basic static load, axial - C0a | 4300000 N |
| Basic dynamic load, axial - Ca | 1460000 N |
Show UNSPSC/ECL@SS
£ 1,100.23 excl. VAT
/ Each
£ 1,320.28 incl. VAT
- Delivery usually within ( 7 ) days
