References
NTN:29420
Rubix:204A6551
EAN:4547359290998

Product details : NTN 29420 SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 210x210x67 mm |
|---|---|
| Logistic Weight | 11500 g |
| Inner diameter | 100 mm |
| Outer diameter | 210 mm |
| Width | 67 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 670.26 excl. VAT
/ Each
£ 804.31 incl. VAT
- Usually arrives within 14 working days
