Spherical Roller Thrust Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 250 mm |
Width | 78 mm |
Logistics dimensions (L x W x H) | 78x250x250 mm |
---|---|
Logistic Weight | 16507 g |
Inner diameter | 120 mm |
Outer diameter | 250 mm |
Width | 78 mm |
Material | bearing steel |
Usually arrives within 14 working days