FAG 29244-E1-MB SPHER THRUST BEARING 389994470000
Axial spherical roller bearing
See technical informationReferences
FAG:29244-E1-MB
Rubix:229A0566
Manufacturer :0389994470000
EAN:4012802189551

Product details : FAG 29244-E1-MB SPHER THRUST BEARING 389994470000
Axial spherical roller bearing 292..-E1-MB, with flanging ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x300x300 mm |
|---|---|
| Logistic Weight | 9620 g |
| Inner diameter | 220 mm |
| Outer diameter | 300 mm |
| Width | 48 mm |
| Material | steel |
| Cage | brass |
| Basic static load, axial - C0a | 3000000 N |
| Basic dynamic load, axial - Ca | 690000 N |
Show UNSPSC/ECL@SS
£ 1,712.64 excl. VAT
/ Each
£ 2,055.17 incl. VAT
- Usually arrives within 14 working days
