References
SKF:29432 E
Rubix:105A7415
Manufacturer :37020
EAN:7316576620348

Product details : SKF HRA+ SPHR THRUST BRG 29432 E
Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.
Strengths
- High load carrying capacity
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
- Can accommodate combined loads
- Allow misalignment or create very stiff bearing arrangements
- Long service life and low friction
- Separable design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x320x320 mm |
|---|---|
| Logistic Weight | 33500 g |
| Inner diameter | 160 mm |
| Outer diameter | 320 mm |
| Width | 95 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 3,172.86 excl. VAT
/ Each
£ 3,807.43 incl. VAT
- Delivery usually within ( 3 ) days
