Axial spherical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 360 mm |
Width | 85 mm |
Logistic Weight | 30600 g |
---|---|
Inner diameter | 220 mm |
Outer diameter | 360 mm |
Width | 85 mm |
Reference speed | 950 rpm |
Basic static load, axial - C0a | 6200000 N |
Basic dynamic load, axial - Ca | 1990000 N |
Usually arrives within 14 working days