Spherical Roller Thrust Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 48x150x150 mm |
---|---|
Logistic Weight | 3810 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 48 mm |
Material | bearing steel |
Usually arrives within 14 working days