References
SKF:29240 E
Rubix:105A7586
Manufacturer :98795
EAN:7316571200026

Product details : SKF HRA+ SPHR THRUST BRG 29240 E
Roller bearing Spherical thrust Spherical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x280x280 mm |
|---|---|
| Logistic Weight | 8519 g |
| Inner diameter | 200 mm |
| Outer diameter | 280 mm |
| Width | 48 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 3,376.13 excl. VAT
/ Each
£ 4,051.36 incl. VAT
- Delivery usually within ( 3 ) days
