SNR 29356E SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 29320.E
See technical informationReferences
SNR:29356E
Rubix:204A6534
Manufacturer :29356.E
EAN:3413520483609

Product details : SNR 29356E SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 280 mm |
|---|---|
| Outer diameter | 440 mm |
| Width | 95 mm |
| Cage | steel |
| Reference speed | 750 rpm |
Show UNSPSC/ECL@SS
£ 3,051.59 excl. VAT
/ Each
£ 3,661.91 incl. VAT
- Usually arrives within 14 working days
