Roller bearing Spherical thrust Spherical
Inner diameter | 260 mm |
---|---|
Outer diameter | 480 mm |
Width | 132 mm |
Logistics dimensions (L x W x H) | 132x480x480 mm |
---|---|
Logistic Weight | 95900 g |
Inner diameter | 260 mm |
Outer diameter | 480 mm |
Width | 132 mm |
Reference speed | 750 rpm |
Usually arrives within 14 working days