References
SKF:29244 E
Rubix:105A7587
Manufacturer :98796
EAN:7316571200002

Product details : SKF SPHER THRUST BEARING 29244 E
Roller bearing Spherical thrust Spherical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x300x300 mm |
|---|---|
| Logistic Weight | 9240 g |
| Inner diameter | 220 mm |
| Outer diameter | 300 mm |
| Width | 48 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 4,160.23 excl. VAT
/ Each
£ 4,992.28 incl. VAT
- In stock: Next day delivery
