Axial spherical roller bearing
Inner diameter | 360 mm |
---|---|
Outer diameter | 500 mm |
Width | 85 mm |
Logistic Weight | 48680 g |
---|---|
Inner diameter | 360 mm |
Outer diameter | 500 mm |
Width | 85 mm |
Cage | brass |
Reference speed | 690 rpm |
Basic static load, axial - C0a | 8500000 N |
Basic dynamic load, axial - Ca | 1870000 N |
Usually arrives within 14 working days