SNR 29420E SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 29420.E
See technical informationReferences
SNR:29420E
Rubix:204A6552
Manufacturer :29420.E
EAN:3413520619251

Product details : SNR 29420E SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 67 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 530.27 excl. VAT
/ Each
£ 636.32 incl. VAT
- Delivery usually within ( 3 ) days
