Axial spherical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 300 mm |
Width | 90 mm |
Logistic Weight | 27200 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 300 mm |
Width | 90 mm |
Basic static load, axial - C0a | 5300000 N |
Basic dynamic load, axial - Ca | 2000000 N |
In stock: Next day delivery