Axial spherical roller bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 400 mm |
Width | 122 mm |
Logistic Weight | 63700 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 400 mm |
Width | 122 mm |
Reference speed | 860 rpm |
Basic static load, axial - C0a | 9500000 N |
Basic dynamic load, axial - Ca | 3450000 N |
Usually arrives within 14 working days