References
NTN:29322
Rubix:204A6513
EAN:4547359290677

Product details : NTN 29322 SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x48 mm |
|---|---|
| Logistic Weight | 5810 g |
| Inner diameter | 110 mm |
| Outer diameter | 190 mm |
| Width | 48 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 605.77 excl. VAT
/ Each
£ 726.92 incl. VAT
- Usually arrives within 14 working days
