SNR 29324E SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 29320.E
See technical informationReferences
SNR:29324E
Rubix:204A6516
Manufacturer :29324.E
EAN:3413520710620

Product details : SNR 29324E SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 210 mm |
| Width | 54 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 449.72 excl. VAT
/ Each
£ 539.66 incl. VAT
- Delivery usually within ( 3 ) days
