Axial spherical roller bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 420 mm |
Width | 95 mm |
Logistic Weight | 45800 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 420 mm |
Width | 95 mm |
Reference speed | 790 rpm |
Basic static load, axial - C0a | 8300000 N |
Basic dynamic load, axial - Ca | 2550000 N |
Usually arrives within 14 working days