Spherical Roller Thrust Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 300 mm |
Width | 90 mm |
Logistics dimensions (L x W x H) | 90x300x300 mm |
---|---|
Logistic Weight | 27938 g |
Inner diameter | 150 mm |
Outer diameter | 300 mm |
Width | 90 mm |
Material | Bearing steel |
Usually arrives within 14 working days