SKF SPHERICAL THRUST BEARING 29352 E
Roller bearing Spherical thrust Spherical
See technical informationReferences
SKF:29352 E
Rubix:105A7975
Manufacturer :36983
EAN:7316576613449



Product details : SKF SPHERICAL THRUST BEARING 29352 E
Roller bearing Spherical thrust Spherical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x420x420 mm |
|---|---|
| Logistic Weight | 46100 g |
| Inner diameter | 260 mm |
| Outer diameter | 420 mm |
| Width | 95 mm |
| Material | bearing steel |
| Reference speed | 850 rpm |
Show UNSPSC/ECL@SS
£ 6,211.61 excl. VAT
/ Each
£ 7,453.93 incl. VAT
- Delivery usually within ( 3 ) days
