Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Accessories for comparators and depth measurement
Back
MITUTOYO 101040 BACK PLATE WITH CENTRE LUG ISO TYPE
MITUTOYO 101040 BACK PLATE WITH CENTRE LUG ISO TYPE
Back to leg for series 2
References
mitutoyo:
101040
rubix:
1328923
ean:
4946368808895
Technical specifications
Use
For series 2/ID-C/ID-H/ID-F/ID-S/ID-SS
For model
For series 2/ID-C/ID-H/ID-F/ID-S/ID-SS
Product details
Technical specifications
Product details : MITUTOYO 101040 BACK PLATE WITH CENTRE LUG ISO TYPE
Dimensions: A = 5 mm.
Technical specifications
Attributes
Use
For series 2/ID-C/ID-H/ID-F/ID-S/ID-SS
For model
For series 2/ID-C/ID-H/ID-F/ID-S/ID-SS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.16
excl. VAT
/
Each
£
6.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 900928 BACK PLATE WITH MAGNET
MITUTOYO 101169 BACK PLATE WITH POST
MITUTOYO 101039 BACK PLATE FLAT
MITUTOYO 101211 BACK PLATE FLAT
MITUTOYO 101167 BACK PLATE WITH OFFSET LUG
MITUTOYO 101210 BACK PLATE WITH CENTRE LUG ISO TYPE
MITUTOYO 193173 BACK PLATE WITH SCREW MOUNT ISO TYPE
MITUTOYO 304146 EXTENSION ROD FOR INDICATORS
MITUTOYO 70MM STYLUS EXTENSION
MITUTOYO 120064 CONTACT ELEMENT CYLINDER M25X045
TESA 01860202 STYLUS - CARBIDE BALL 2MM DIAMETER 12.53MM LENGTH
MITUTOYO 120-056 CONTACT POINT 2MM
MITUTOYO 21AZB149 SPINDLE LIFTING LEVER
MITUTOYO 303611 EXTENSION ROD FOR INDICATORS
MITUTOYO 101120 CONTACT ELEMENT CONICAL M25X045