Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
3M M05717 HOOKIT BACK-UP PAD 178MMX20MM 5/8-11
3M M05717 HOOKIT BACK-UP PAD 178MMX20MM 5/8-11
Support slab for fibre disc 3M
References
3m:
Q05717
rubix:
4520781
manufacturer :
7000042720
ean:
0051131057173
Technical specifications
Diameter
178
mm
See all Specifications
Product details
Technical specifications
Product details : 3M M05717 HOOKIT BACK-UP PAD 178MMX20MM 5/8-11
Technical specifications
Attributes
Packaged dimensions (D x W x H)
46
x
191
x
191
mm
Package weight
217,7
g
Diameter
178
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.50
excl. VAT
/
Each
£
66.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 60642 GREEN CORPS FIBRE DISC BACKUP PAD 115MM 125MM (86 MMX22MM)
3M 7000118613 BACK UP PAD
3M 50539 HOOKIT BACK-UP PAD MULTIHOLE 150MM 8MM
NORTON 69957328425 SU006-150MM PAD SAVER MAP-VL2-NOR
ROEBUCK 886421 FIBRE DISC BACK UP PAD 115 MM
3M 02700 HOOK IT DISC BACKING PAD 02700 75MM
GISS 866485 QUICK CHANGE DISC HOLDER SOFT 50 MM
3M 45093 ROLOCDISC PAD TR EXTRA HARD 3 IN 1/4-20 INTERNAL
NORTON HARD DENSITY RUBBER BACK UP PAD 50MM 63642586931
NORTON 66623376727 BACK UP PAD NYLON FG REINFORCED 115 M14 RIGID
3M 09584 HIGH PERFORMANCE RIBBED BACK-UP PAD 127 MM BLACK
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 38MM 63642556629
NORTON 63642567812 SU001-150-M14-MED-VL1-NOR
3M 45095 ROLOC DISC PAD 50MM 1/4 MEDIUM
KLINGSPOR 14835 BACKING PAD ST358 125MM M14