Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
MIRKA BACKING PAD MP8295692111 A1-285
MIRKA BACKING PAD MP8295692111 A1-285
Support slab for fibre disc Mirka
References
mirka:
8295692111
rubix:
4533778
ean:
6416868938661
Technical specifications
Diameter
150
mm
Product details
Technical specifications
Product details : MIRKA BACKING PAD MP8295692111 A1-285
Backing pad medium for net discs. Delivered with a pad saver and user instructions.
Technical specifications
Attributes
Diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.48
excl. VAT
/
Each
£
55.78
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 7000045280 ROLOC DISC PAD TR, MEDIUM, 1-1/2 IN 1/4-20 INTERNAL
MIRKA 8292608011 150MM BACKING PAD 48H/17H
3M 20465 XTRACT LOW PROFILE BACK-UP PAD 152MMX9.52MMX15.8MM 53 HOLE
PFERD 44890150 BACKING PAD CC-GT 115-125 M14
3M 84993 ROLOC DISC PAD 75MMM14 EXTRA HARD
NORTON 63642567812 SU001-150-M14-MED-VL1-NOR
3M 61681 CENTER PIN BACK-UP PAD 125MM M14
FLEXIPADS 17096 5/16 UNF 150MM 51 HOLES MEDIUM PAD
ROEBUCK 886335 FIBRE DISC BACK UP PAD 180 MM
NORTON 66623376727 BACK UP PAD NYLON FG REINFORCED 115 M14 RIGID
PFERD 42721383 COMBI-DISC HOLDER SBH 38W
3M 60642 GREEN CORPS FIBRE DISC BACKUP PAD 115MM 125MM (86 MMX22MM)
3M 7000118613 BACK UP PAD
3M 84994 ROLOCDISC PAD TR SOFT 75 MM X M14-2.0 INTERNAL
3M 84998 ROLOC DISC PAD 75MMM14 HARD