Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit set
WERA 057434 BITCHECK 30 METAL 1 PZ/PH/HEX/TX Z 30PC
WERA 057434 BITCHECK 30 METAL 1 PZ/PH/HEX/TX Z 30PC
Screwdriver bit set Wera
References
wera:
05057434001
rubix:
170A1238
ean:
4013288179838
Technical specifications
Number of elements
30
Imprint
Multiple imprint
Product details
Technical specifications
Product details : WERA 057434 BITCHECK 30 METAL 1 PZ/PH/HEX/TX Z 30PC
Technical specifications
Attributes
Number of elements
30
Imprint
Multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.63
excl. VAT
/
Each
£
22.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 051040 K'FORM KOMPAKT 60RA RATCHET SCREWDRIVER SET 17PC
WERA 347153 BITCHECK 10 PZ BITORSION 2 PZ BTH 10PC
WERA 056471 MINICHECK 50MM BITCHECK PZ EXTRA TOUGH TORSION 6PC
BRITOOL EXPERT 1/4 INCH BITS SET: 48 + BIT HOLDER
DEWALT 1/4SDRSKTSET6-1324PC DT71516-QZ
MILWAUKEE 4932492009 SHOCKWAVE IMPACT DUTY BIT SET (38 PC)
BAHCO 59S/31-1 BITS SET 31PCS PH PZ T HEX SL
FACOM CASE SET OF 10 1 SERIES BITS - TORX
FACOM TAMPER PROOF BITSET R.PEJ31
MILWAUKEE 4932492006 SHOCKWAVE IMPACT DUTY CD SET (56PC)
BRITOOL EXPERT 1/4 INCH BITS SET 18 + BIT HOLDER E113901
BAHCO 59/S100BC 100 PCS COLOUR BIT SET
WERA 057772 BIT-BOX 15 IMPAKTOR TX20 PK15
FACOM R.PEJ31PB 1/4 INCH BIT DRIVER AND 28 PC BIT SET
FACOM EP102T.J3 SETS OF 3 HIGH PERF BITS SERIES 125 MM PH2