Electronic hexagon head screwdriver 4mm
Imprint | Hex / Allen |
---|---|
Imprint size | 4 mm |
Blade length | 60 mm |
Design: With round, chromed blade made of high-alloy special steel and Black Point tip for more torque and fit. Has 2 component Kraftform Micro handle with integrated soft areas, roll-off protection and rotating cap for lightning quick twirl. With three mode concept (precision, power and quick turn zone) for ergonomically better handling. Application: Suitable for accurate, efficient and time-saving screwing. Ideal for sensitive adjustments, e.g. in electronic sector.
Imprint | Hex / Allen |
---|---|
Imprint size | 4 mm |
Blade length | 60 mm |
Length | 157 mm |
Usually arrives within 14 working days