References
Draper:53508
Rubix:274A5753
Manufacturer :53508



Product details : DRAPER 53508 6MMX450 FLAT S/DRIVER
Chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Soft grip rubber handles with moulded inserts. The long length is ideal for use on vehicle radiator hose clips etc. on individual storage hanger with barcode on reverse.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 6 mm |
| Blade length | 450 mm |
| Length | 450 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 5.41 excl. VAT
/ Each
£ 6.49 incl. VAT
- Delivery usually within ( 7 ) days
