ROEBUCK DIAGONAL CUTTING PLIER LENGTH 140MM 847004
Diagonal cutting plier
See technical informationSee documentsReferences
Superseded Ref:4971963
Roebuck:847004
Rubix:209A7983
EAN:3660338076435

Documents
Product details : ROEBUCK DIAGONAL CUTTING PLIER LENGTH 140MM 847004
Standard: ISO 5749
Fully tempered chromium vanadium steel.
Induction treated cutters.
Polished finish.
Hardness: 63HRC.
Application for flexible to hard wires.
Fully tempered chromium vanadium steel.
Induction treated cutters.
Polished finish.
Hardness: 63HRC.
Application for flexible to hard wires.
Strengths
Exclusive ergonomic sleeve
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 140 mm |
| Weight | 130 g |
| Length of noses | 28.5 mm |
Show UNSPSC/ECL@SS
£ 19.59 excl. VAT
/ Each
£ 23.51 incl. VAT
- In stock: Next day delivery
