References
Expert:E080207
Rubix:80988211
EAN:3258950802077

Documents
Product details : EXPERT E080207 7-3/4IN 200MM DIAGONAL CUTTER
Strengths
Cutting edges designed to guarantee best performance
Designed to offer perfect versatility whatever the cutting load
Designed to offer perfect versatility whatever the cutting load
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 200 mm |
| Cutting capacity | 2 mm |
| Type | cutting plier |
Show UNSPSC/ECL@SS
£ 32.32 excl. VAT
/ Each
£ 38.78 incl. VAT
- Delivery usually within ( 14 ) days