KNIPEX 7006160SB DIAGONAL CUTTING NIPPERS 160MM


Diagonal Cutter

References
knipex:70 06 160 SB
rubix:4533450
ean:4003773011774
brand logo
brand logo
Technical specifications
Nose shapeSide-Cutting
Length160 mm
Weight216 g
See all Specifications

Product details : KNIPEX 7006160SB DIAGONAL CUTTING NIPPERS 160MM


70 06 160 SB Diagonal Cutter
narrow head style for use in confined areas. The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting edge tips. Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC. VDE-tested safety up to 1000 volts. with bevel. self-service card/blister.
  • Cutting capacities soft wire (diameter): Ø 4.0 mm
  • Cutting capacities medium hard wire (diameter): Ø 3.0 mm
  • Cutting capacities hard wire (diameter): Ø 2.0 mm
  • VDE tested: yes  
  • with elongated cutting edge The indispensable diagonal cutter for all-round use. High-quality material and precise workmanship for long service life. Precision cutting edges for soft and hard wire. Clean cutting of thin copper wires, also at the cutting-edge tips. Cutting edges additionally induction hardened, cutting edge hardness approx. 62 HRC. Narrow head style for use in confined areas. Vanadium electric steel, forged, multi stage oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)343x84x91 mm
    Nose shapeSide-Cutting
    Length160 mm
    Weight216 g
    Cutting capacity4 mm
    TypeDiagonal Cutter
    Show UNSPSC/ECL@SS
    £ 29.95 excl. VAT
    / Each
    £ 35.94 incl. VAT
    • Usually arrives within 14 working days