LINDSTROM 8144 DIAGONAL CUTTER TAPERED HEAD ESD SAFE HANDLE 0.2-1.25MM
Lindstrom Precision Diagonal cutters
See technical informationSee documentsReferences
Lindström:8144
Rubix:010355
EAN:7314150051045

Documents
Product details : LINDSTROM 8144 DIAGONAL CUTTER TAPERED HEAD ESD SAFE HANDLE 0.2-1.25MM
Material: High performance alloy steel
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Length | 110 mm |
| Weight | 46 g |
| Length of noses | 10 mm |
| Type | precision diagonal cutter |
Show UNSPSC/ECL@SS
£ 60.04 excl. VAT
/ Each
£ 72.05 incl. VAT
- Delivery usually within ( 14 ) days
