KNIPEX 7772115SB DIAGONAL CUTTING NIPPERS 115MM


Side cutters for electronics

References
knipex:77 72 115 SB
rubix:388A3673
ean:4003773028000
brand logo
brand logo
Technical specifications
Nose shapeSide-Cutting
Length160 mm
Weight91 g
See all Specifications

Product details : KNIPEX 7772115SB DIAGONAL CUTTING NIPPERS 115MM


Pointed mini-head, with small bevel. Cutting edge hardness approx. 60 HRC. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened. cutter head: special high-grade tool steel, forged, oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)165x80x20 mm
Nose shapeSide-Cutting
Length160 mm
Weight91 g
Length of noses10.5 mm
Show UNSPSC/ECL@SS
£ 45.27 excl. VAT
/ Each
£ 54.32 incl. VAT
  • Usually arrives within 14 working days