BAHCO 4413-2.00 HSS-G DRILLS 2 PCS/PACK

Bahco

See technical information

References

Bahco:4413-2.00
Rubix:401A7132
Manufacturer :4413-2.00
EAN:7314150371785
brand logo

Technical specifications

Drilling diameter2 mm
Total length49 mm
Length of cut24 mm
See all Specifications

Product details : BAHCO 4413-2.00 HSS-G DRILLS 2 PCS/PACK


Size 1 mm up to 4 mm, two drills in each tube
Top angle of 130° with self-centring split-point tip for quick cutting and perfect centring
Speed Point, no need to pre-punch or pilot drill up to 10mm diameter
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
High-speed steel (HSS) drill for drilling in bronze, brass, carbon steel, cast iron, alloy steel and stainless steel
Manufactured to DIN 338 N

Technical specifications


Attributes
Drilling diameter2 mm
Total length49 mm
Length of cut24 mm
Shank typecylindrical
Din standarddin 338 n
Body materialhss
Cutting materialhss
Tip angle130 °
Tail diameter2 mm
£ 2.02 excl. VAT
/ Each
£ 2.42 incl. VAT
  • Delivery usually within ( 14 ) days