References
Bahco:9631-12-400
Rubix:401A8462
Manufacturer :9631-12-400
EAN:7314150388691




Technical specifications
| Total length | 400 mm |
|---|---|
| Drilling diameter | 12 mm |
| Body material | steel |
Product details : BAHCO 9631-12-400 LONG FLAT BIT DRILL 12 MM
Quick-Change hexagon shank 6.35 mm
Flat bit drill for drilling in wood
High-carbon steel, heat treated all over
Hardened blade forged directly from the round shaft
Lacquered for rust protection
Flat bit drill for drilling in wood
High-carbon steel, heat treated all over
Hardened blade forged directly from the round shaft
Lacquered for rust protection
Technical specifications
Attributes
| Total length | 400 mm |
|---|---|
| Drilling diameter | 12 mm |
| Body material | steel |
| Tail diameter | 6.35 mm |
| Type of tail | hexagonal |
| Length of cut | 42 mm |
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ Each
£ 9.96 incl. VAT
- Delivery usually within ( 14 ) days