DEWALT DT4775-QZ WOOD BIT 32MM X 152MM


Extreme Impact Spade Bit

References
dewalt:DT4775-QZ
rubix:2003800
ean:5035048073087
brand logo
brand logo
Technical specifications
Total length152 mm
Drilling diameter32 mm
Body materialSteel

Product details : DEWALT DT4775-QZ WOOD BIT 32MM X 152MM


Suitable for drilling natural hard and soft wood, chipboard and other man made materials. Features include an extra thick robust steel shank for durability and long bit life, chamfered outer cutting spurs aid clean and extremely fast drilling and precision ground central point for fast penetration. 152mm overall length.

Applications

Hardwood, softwood, lumber

Technical specifications


Attributes
Total length152 mm
Drilling diameter32 mm
Body materialSteel
Show UNSPSC/ECL@SS
£ 4.49 excl. VAT
/ Each
£ 5.39 incl. VAT
  • Usually arrives within 14 working days