References
Bahco:9629-24
Rubix:201A3137
EAN:7314150388547





Technical specifications
| Total length | 152 mm |
|---|---|
| Drilling diameter | 24 mm |
| Body material | hcs |
Documents
Product details : BAHCO 9629-24 FLAT BIT DRILL 24MM
Quick-Change hexagon shank 6.35 mm
Flat bit drill for drilling in wood
High-carbon steel, heat treated all over
Hardened blade forged directly from the round shaft
Lacquered for rust protection
Flat bit drill for drilling in wood
High-carbon steel, heat treated all over
Hardened blade forged directly from the round shaft
Lacquered for rust protection
Strengths
Flat Drill Bits for Wood
Technical specifications
Attributes
| Total length | 152 mm |
|---|---|
| Drilling diameter | 24 mm |
| Body material | hcs |
| Tail diameter | 6.35 mm |
| Type of tail | flat |
| Length of cut | 46 mm |
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
- Delivery usually within ( 14 ) days