References
Bahco:9631-13-400
Rubix:401A8478
Manufacturer :9631-13-400
EAN:7314150447572




Technical specifications
| Total length | 400 mm |
|---|---|
| Drilling diameter | 13 mm |
| Body material | steel |
Product details : BAHCO 9631-13-400 LONG FLAT BIT DRILL 13 MM
Quick-Change hexagon shank 6.35 mm
Flat bit drill for drilling in wood
High-carbon steel, heat treated all over
Hardened blade forged directly from the round shaft
Lacquered for rust protection
Flat bit drill for drilling in wood
High-carbon steel, heat treated all over
Hardened blade forged directly from the round shaft
Lacquered for rust protection
Technical specifications
Attributes
| Total length | 400 mm |
|---|---|
| Drilling diameter | 13 mm |
| Body material | steel |
| Tail diameter | 6.35 mm |
| Type of tail | hexagonal |
| Length of cut | 42 mm |
Show UNSPSC/ECL@SS
£ 7.57 excl. VAT
/ Each
£ 9.08 incl. VAT
- Delivery usually within ( 14 ) days