References
Dewalt:DT4763-QZ
Rubix:2006289
EAN:5035048072967

Technical specifications
| Total length | 152 mm |
|---|---|
| Drilling diameter | 12 mm |
| Body material | steel |
Product details : DEWALT DT4763-QZ FLATWOOD 12 X 152MM
Spade bit is ideal for the rapid drilling of holes in hardwood, softwood, lumber and wood with nails. Shank ensures easy and slip-proof clamping and bevelled outer cut edges enable precise positioning of the drill and a clean hole pattern, even in wood with nails
Strengths
•For fast and accurate results in hardwood, softwood, lumber, and wood with nails
Extra thick and robust steel shank for outstanding durability
Hang hole allows for bit storage & wire pulling
Heavy-duty full length heat treat shank provides maximum durability against bending and breaking
Extra thick and robust steel shank for outstanding durability
Hang hole allows for bit storage & wire pulling
Heavy-duty full length heat treat shank provides maximum durability against bending and breaking
Technical specifications
Attributes
| Total length | 152 mm |
|---|---|
| Drilling diameter | 12 mm |
| Body material | steel |
| Type of tail | hexagonal |
Show UNSPSC/ECL@SS
£ 3.18 excl. VAT
/ Each
£ 3.82 incl. VAT
- Delivery usually within ( 7 ) days